Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 20 mm

  • Mfr # 203620 20

  • Zoro # G314383179


product price: $290.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Color Ring
without
Min. Cutting Depth
0.01 mm
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.107 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203620 20
Zoro #
G314383179
UPC #
-
Country of Origin
China

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
76 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Tolerance Nominal Diameter
h10
Milling Diameter
20 mm
Overall Length
140 mm
Length of Cut
76 mm
Shank Dia.
20 mm

Details

End Mill Style
Square
Color Ring
without
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.107 mm
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25
Finish
TiAlN
Number of Flutes
6
Cutting Direction
horizontal
End Mill Material
Carbide
Helix Angle
45 Degrees
Type
N
Shank Type
DIN 6535 HA to h6
Coolant Through
No

Description

For finishing operations. Special geometry for optimum chip evacuation. For profile milling as a finishing operation. Very sturdy version with strengthened core. Application: Very suitable for large depths of cut. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 76 mm Overall length L: 140 mm Shank Dia. Ds: 20 mm Feed fz for side milling in steel < 900 N/mm2: 0.107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.