Zoro Homepage

Spring balance, maximum measuring range: 30N

  • Mfr # 478900 30N

  • Zoro # G314554876


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Range
30N mm
Measuring Range
3 N - 30 N
Scale Graduations
0.5 N
Probe Length (L)
48 mm
Dial Face Dia.
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478900 30N
Zoro #
G314554876
UPC #
-
Country of Origin
Germany

Dimensions

Probe Length (L)
48 mm
Dial Face Dia.
72 mm

Details

Item
Spring balance
Range
30N mm
Measuring Range
3 N - 30 N
Scale Graduations
0.5 N
Measurement Technology
analogue

Description

Sturdy metal housing in practical design, hammer finish. Clear dial face with double scale for measuring in both directions. With pointer and memory pointer. Application: For electrical engineering and fine mechanical work, e.g. setting the contact pressure of relay springs, checking the brush pressure on motors or for adjusting tension or compression springs. Accuracy: ± 0.01xmeasuring range + measured value. Measuring range: 3 30 N Scale graduations: 0.5 N Probe length L: 48 mm Dial face Diameter: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.