Zoro Homepage

T-handle- 1/2 inch fully insulated- Type: 1/2

  • Mfr # 643803 1/2

  • Zoro # G410591669


product price: $68.45
/ea

Key Features

Length
200 mm
Finish
Plastic Insulation
Square Drive
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643803 1/2
Zoro #
G410591669
UPC #
4067263120933
Country of Origin
China

Dimensions

Length
200 mm

Details

Finish
Plastic Insulation
Square Drive
1/2 in

Description

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 643801 643809 may be used in combination. Square drive: 1/2 in overall length: 200 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.