Tap and Drill Bit Set, Through Hole, M3 to M12
- Mfr # 146724 M3-12
- Zoro # G714376122
Specifications
Details
- MFR #
- 146724 M3-12
- Zoro #
- G714376122
- UPC #
- -
- Country of Origin
- China
- Item
- Tap
Description
The HOLEX - 146724 M3-12 is a tap included in the drill bit sets category, used to cut internal threads in pre-drilled holes (restoring threads may require existing thread condition to be evaluated). It is used for internal thread cutting in appropriate workpiece materials (material suitability depends on the workpiece and cutting conditions). The product name identifies it as a threaded tool suitable for internal thread cutting with compatible holders/drill/fastening accessories that match the specified size/model and are appropriate for internal thread cutting.
Key Features:
- Item: Tap, item used for cutting internal threads (internal thread cutting in accordance with the specified thread size/model)
- Part of the drill bit sets category, associating it with threading and hole preparation tasks.
- Product designation: HOLEX - 146724 M3-12, specifying the model and size for identification and compatibility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.