Shop HOLIDAY BRIGHT LIGHTS
Create Account
266673 Halloween Burst LED Light; Orange
Mfr # 266673
Zoro # G304040051
product price:Â $52.65
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266673
- Zoro #
- G304040051
- UPC #
- 810040991127
- Country of Origin
- China
Description
140 Light, Black Branch, LED Bush Light, IP44 3.6W Transformer, Each Branch Is Constructed With Wire Frame That Can Be Bent Or Moved For A Complete Design, Comes With Landscape Stabilizer Stake, 36" High.
Features- Sealed waterproof bulbs
- For indoor and outdoor decor
- Sturdy construction perfect for outdoor use
- Super bright commercial grade led lights
- Each branch is constructed with wire frame that can be bent or moved for a complete design
- Comes with landscape stabilizer stake
- Color: Orange
- Number of Lights: 140
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.