Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Courtland Grove, Matte Black Ant Pwtr Clear Hmr Glass
- Mfr # 6113400
- Zoro # G308584889
product price:Â
$
87.39
/ea
Key Features
Voltage
120V
Width
7.68 in
Length
7.68"
Finish
Matte Black & Antique Pewter
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6113400
- Zoro #
- G308584889
- UPC #
- 24034611346
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Matte Black & Antique Pewter
- Description/Special Features
- Fixture Housing Color
- Mat Blk/Ant Pewter
- Housing Material
- Steel/Glass
Dimensions
- Width
- 7.68 in
- Length
- 7.68"
Description
Add unique style and brightness to your home with the Westinghouse Courtland Grove outdoor wall lantern. Matte black and antique pewter finishes give this fixture a vintage touch. Clear hand-blown hammered glass cylinder allows dazzling illumination to shine through for your entryway, porch, balcony, deck, or patio. Durable craftsmanship ensures lasting beauty from this outdoor light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61134.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.