Artemis 30 Swivel Bar Stool with Anodized Nickel Finish and Canter Kiwi Green Seat and Back
- Mfr # 861
- Zoro # G415837342
Key Features
Specifications
Details
- MFR #
- 861
- Zoro #
- G415837342
- UPC #
- 71235309190
- Country of Origin
- United States
- Color
- Anodized Nickel
- Item
- Bar Stool
Dimensions
- Overall Height
- 40 in
- Overall Width
- 21 in
- Overall Length
- 21 in
Description
Strength, beauty, and comfort meet in this upholstered and padded low back swivel stool. Artemis contemporary base frame is constructed from 16-gauge, 1.25-inch tube steel with solid MIG-welded joints for strength and durability. Independently load tested to withstand 550 lbs. without failure meets/exceeds BIFMA/ANSI standards. Powder coat finishes resist rust, chips, and abrasions to ensure sustained beauty. Customize your cushioned seat from an impressive upholstery selection of vinyl and fabric options. Cushioned seats start with 2.5 inches of high-density foam for maximum support and longevity and are finished with commercial grade upholstery. The low, curved backrest is contoured for comfort; padded and upholstered for cushioned lumbar support. Our extensive upholstery selection allows you to customize your backrest to complement the cushioned seat. Our S-360 swivels are powder coated with 52 stainless steel ball bearings for smooth and consistent rotation.
- 25" Seat Height - Ideal for 35-37" Counter Heights
- Durable, Anodized Nickel powder coat finish, 16-gauge, 1.25" tube steel frame with solid MIG-welded construction – independently load tested to 550 lbs. without failure (meets/exceeds BIFMA/ANSI standards)
- Cushion seats constructed of 2.5-inches of high-density foam with commercial grade upholstery (vinyl and fabric options)
- Complementary, padded upholstered back offers enhanced design and comfort, wide selection of vinyl and fabric options
- Swivels are powder coated with 52 stainless steel ball bearings for pressure-activated, smooth, and consistent rotation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.