Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlackLogo Chair, VinylSeat

  • Mfr # L00418KnsasS

  • Zoro # G4381229


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Seat Material
Vinyl
Back Material
Vinyl
Frame Material
Steel
Office Chair Style
Logo Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L00418KnsasS
Zoro #
G4381229
UPC #
71235703929
Country of Origin
United States

Details

Seat Color
Black
Seat Material
Vinyl
Back Material
Vinyl
Frame Material
Steel
Office Chair Style
Logo Chair
Style
Stationary Chair

Description

Made for the ultimate sports fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed chair from the Holland Bar Stool Co. This L004 18" logo chair has a defined Ladder Back style that doesn't just add comfort, but sophistication. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo chair on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo chair made by the Holland Bar Stool Co.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.