United States Army - 250 Years 36in Swivel Bar Stool with Chrome Finish

  • Mfr # L8C2C

  • Zoro # G322714415


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Width
19 in
Overall Length
19 in
Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L8C2C
Zoro #
G322714415
UPC #
071235506681
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
19 in
Overall Length
19 in

Details

Capacity
550 lb
Item
Bar Stool

Description

Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This contemporary L8C2C swivel stool has a single-ring chrome base with a 2 1/2in thick cushion sitting on top of a 2in chrome ring that conceals the swivel for an exceptionally clean look. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to strength and durability. The triple chrome plated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool by the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.