United States Space Force 15inx20in Canvas Wall Art
- Mfr # LCnvs
- Zoro # G316179190
Key Features
Specifications
Details
- MFR #
- LCnvs
- Zoro #
- G316179190
- UPC #
- 71235314842
- Country of Origin
- United States
- Item
- Printed Canvas
- Material
- Canvas
Dimensions
- Height
- 1 in
- Length
- 20 in
- Width
- 15 in
Description
The perfect way to show support for our troops, our Printed Canvas puts your service branch front and center. With it's simple but eye-catching design, colors burst off the canvas, and from the corners, to create a piece ideal for your office, garage, or anywhere you display your military pride. Durable, treated canvas is digitally printed and wrapped around a frame made with beefy, 3/4in x 1.5in solid wood stretcher bar and triple v-nailed corners. Whether purchasing as a gift or for yourself, you can take satisfaction knowing you're buying an Offically Licensed US Military Printed Canvas that is proudly Made in the USA by Holland Bar Stool Co.
- Dimensions: 15" x 20"
- Vibrant, full color logo digitally printed with UV/fadeproof inks resulting in long lasting, high resolution graphics
- Solid wood stretcher frame - professionally stretched canvas
- Durable, Artist grade, treated canvas
- Officially Licensed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.