Shop HOLLAND
See all product information
Create Account
Packing Tape, 8.5 mil Thick, 3 in W x 150 yd L, Tan
- Mfr # 3"x450' TAN
- Zoro # G908620086
product price:Â
$
23.39
/ea
Sold in multiples of 10 for
$233.90
Key Features
Tape Backing Material
Fiberglass Reinforced Kraft Paper
Tape Thickness
8.5 mil
Tape Color
Tan
Length
150 yd
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3"x450' TAN
- Zoro #
- G908620086
- UPC #
- 707022118361
- Country of Origin
- United States
- Tape Backing Material
- Fiberglass Reinforced Kraft Paper
- Tape Color
- Tan
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Item
- Water-Activated Tape
- Material
- Paper
Dimensions
- Tape Thickness
- 8.5 mil
- Length
- 150 yd
- Width
- 3 in
Description
Holland . Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Holland Manufacturing Company has developed Green Wave in response to the global demand for a more environmentally responsible carton sealing tape. Green Wave is a reinforced water activated tape made with more environmentally friendly materials and an energy conserving process.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.