1/2"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2 in Length, 50 PK
Mfr # 73138
Zoro # G011929663
product price: $64.89
/pk 50, $1.30/eaKey Features
Socket Head
Hex Drive
Screw Length
2 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73138
Zoro #
G011929663
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-20
Screw Length
2 in
Drive Size
3/8 in
Minimum Thread Length
2 in
Head Height
0.562 in
Head Diameter
0.375 in
Fastener Length
2 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Material Grade/Class
A574
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class A574, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.562 in, Head Diameter 0.375 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.