1/4"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-1/4 in Length, 100 PK
Mfr # 86576
Zoro # G111929723
product price: $73.99
/pk 100, $0.74/eaKey Features
Socket Head
Hex Drive
Screw Length
3-1/4 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86576
Zoro #
G111929723
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
3-1/4 in
Drive Size
3/16 in
Head Height
0.375 in
Minimum Thread Length
3 1/4 in
Head Diameter
0.25 in
Fastener Length
3 1/4 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Material Grade/Class
A574
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class A574, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 3 1/4 in, Fastener Length 3 1/4 in, Head Height 0.375 in, Head Diameter 0.25 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.