Shop All Socket Head Cap Screws
Holo-Krome
3/4"-10 Socket Head Cap Screw, Alloy Steel, 3 in Length, 25 PK
Mfr # 72316
Zoro # G101711949
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Drive Size 5/8 in
- Material Alloy Steel
- Standards ASME B18.3, ASTM A574
- Tensile Strength 170,000 psi
Product Information
- Brand Holo-Krome
- MFR # 72316
- Zoro # G101711949
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 3 in |
Drive Size | 5/8 in |
Details
Description
Hex Socket Cap Screw, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Rod Hanger, Steel Polished (PFM2201350)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK (M51010.160.0090)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (N04100.075.0175)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216238G)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72104)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.050.0016)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55060.060.0016)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 15 mm Length, 100 PK (SC2206015-100P)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK (M51050.120.0030)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.030.0025)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length (U07000.125.0450)
- Holo-Krome Socket Head Cap Screws