Allen Nut, 5/16"-24 Thread Size, 0.526 in Flange Dia., 33/64 in L, Steel, 100 PK
Mfr # 7034
Zoro # G716152540
product price:Â $213.99
/pk 100, $2.14/ea
Free Shipping & Returns
Key Features
Body Texture
Knurled
Material
Steel
Finish
Black Oxide
Flange Diameter
0.526 in
Insert Diameter
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7034
Zoro #
G716152540
UPC #
697744070347
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Flange Diameter
0.526 in
Insert Diameter
1/2 in
Overall Length
33/64 in
Maximum Hole Diameter
0.516 in
Details
Item
Allen Nut
Body Texture
Knurled
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Features
Heat Treated
Insert Nut Type
Allen Nut
Material Grade/Class
12.9
Thread Direction
Right Hand
Compatible Material
Metal, Plastic
Thread Type
Coarse
Description
Allen Nut, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 33/64 in, Installed Length Not Applicable, Thread Size 5/16 In.-24, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.526 in, Flange Thickness Not Applicable, Material Steel, Material Grade/Class 12.9, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 0.516 in, Minimum Material Thickness Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.