M10-1.50 Socket Head Cap Screw, Black Alloy Steel, 120 mm Length

  • Mfr # 76420

  • Zoro # G300432225


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Thread Size
M10-1.50
Screw Length
120 mm
Material
Alloy Steel
Finish
Black
Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76420
Zoro #
G300432225
UPC #
697744764208
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Screw Length
120 mm
Drive Size
10 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ANSI B1.13M
System of Measurement
Metric
Fastener Industry Standards
ANSI B1.13M
Thread Style
Partially Threaded

Description

M12 x 120mm Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.