M10-1.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4 in Length, 50 PK
Mfr # 76352
Zoro # G116153017
product price: $91.89
/pk 50, $1.84/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Head Height
0.06 mm
Finish
Black Oxide
Drive Size
8 mm
Material
Alloy Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76352
Zoro #
G116153017
UPC #
697744763522
Country of Origin
United States
Dimensions
Head Height
0.06 mm
Screw Length
4 in
Drive Size
8 mm
Thread Size
M10-1.50
Head Diameter
0.096 mm
Fastener Length
4 in
Details
Finish
Black Oxide
Drive Type
Hex
Head Type
Socket
Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Metric
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length Not Applicable, Fastener Length 4 in, Head Height 0.06 mm, Head Diameter 0.096 mm, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.