M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6 in Length, 10 PK
Mfr # 76481
Zoro # G616151810
product price: $62.29
/pk 10, $6.23/eaKey Features
Hex Drive
Socket Head
Head Height
24 mm
Drive Size
14 mm
Finish
Black Oxide
System of Measurement
Metric
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76481
Zoro #
G616151810
UPC #
697744764819
Country of Origin
United States
Dimensions
Head Height
24 mm
Drive Size
14 mm
Screw Length
6 in
Thread Size
M16-2.00
Head Diameter
36 mm
Fastener Length
6 in
Details
Drive Type
Hex
Finish
Black Oxide
System of Measurement
Metric
Head Type
Socket
Material
Alloy Steel
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length Not Applicable, Fastener Length 6 in, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.