M8-1.25 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 16/25 in Length, 100 PK

  • Mfr # 76232

  • Zoro # G416209971


product price: $27.89
/pk 100, $0.28/ea

Key Features

Hex Drive
Socket Head
System of Measurement
Metric
Material
Alloy Steel
Finish
Black Oxide
Head Height
0.097 mm
Screw Length
16/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76232
Zoro #
G416209971
UPC #
697744762327
Country of Origin
United States

Dimensions

Head Height
0.097 mm
Screw Length
16/25 in
Drive Size
6 mm
Thread Size
M8-1.25
Fastener Length
16/25 in
Head Diameter
0.307 mm

Details

System of Measurement
Metric
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Head Type
Socket
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length Not Applicable, Fastener Length 16/25 in, Head Height 0.097 mm, Head Diameter 0.307 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products