Shop All Step Stools
Home Basics
Home Basics Black Onyx Plate Rack
Mfr # ZOR96236
Zoro # G808248403
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 5.5 in
- Color Black
- Material Steel
- Overall Height 4 in
- Net Weight 0.65
Product Information
- Brand Home Basics
- MFR # ZOR96236
- Zoro # G808248403
- UPC # 194220962368
- Country of Origin China
- Category Step Stools
Dimensions
Bottom Width | 5.5 in |
Overall Height | 4 in |
Details
Description
dish rack, dish drying rack, over the sink dish rack, dish drainer, dish drainer rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- WARN IND. WINCH ACCESSORIES, KIT SVC CONTACTOR DC88-1003P (98381)
- ZORO SELECT Swvel Stem Caster w/Brak, Rubbr, 3 in, 200 lb (5GPL8)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/16 (MS21259-6RH)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- WORX 13" Storage Step Stool with Handle, Deep Storage, Pull Out Drawer (WA4214)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ58)
- WERNER 2 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6202)
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Beige (FG252300BEIG)
- VESTIL Adjustable Stand, 6-3/4-8-3/4 H 24x36 (AHW-L-2436)
- VESTIL Aluminum Step Stand, 1 Step, Welded (SSA-1)
- Home Basics Step Stools