Shop HOME-COMPLETE
See all product information
Create Account
Extra-Large Basket Cotton Rope Basket with Handles for Organizing, Laundry, and Blanket, Pink
- Mfr # ST-HOME1-PNK
- Zoro # G123303078
product price:Â
$
32.25
/ea
Key Features
Length
21.7 in
Width
21.7 in
Type
Baskets, Bins & Containers
Includes
Rope Basket
Height
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST-HOME1-PNK
- Zoro #
- G123303078
- UPC #
- 196593600007
- Country of Origin
- China
Dimensions
- Length
- 21.7 in
- Width
- 21.7 in
- Height
- 13.8 in
Details
- Color
- White and Pink
- Item
- Rope Basket
- Type
- Baskets, Bins & Containers
- Includes
- Rope Basket
- Material
- High-Grade Woven Cotton Rope
Description
Organizing and decluttering your home is easy with the Woven Basket by Home-Complete. This stylish extra-large basket is made of high-grade cotton rope that is woven for a fresh and modern storage option. Whether you use this laundry basket for organizing your closet, as functional decor in your living room, for stuffed animal storage in a kid’s room or nursery, or as blanket storage in a bedroom or guest room, its generous size makes it easy to organize a variety of home goods. These woven baskets for storage are designed for sturdiness, style, and longevity, with integrated handles that allow you to move them around with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.