3-Piece Storage Basket Set Small, Medium, and Large Rope Baskets for Makeup, Towel, or Office, Gray
- Mfr # ST-HOME5-GRY
- Zoro # G323303052
product price:Â
$
43.29
/ea
Key Features
Includes
Cotton Rope Cube Shelf
Type
Baskets, Bins & Containers
Height
5.5 in
Material
High-Grade Woven Cotton Rope
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-HOME5-GRY
- Zoro #
- G323303052
- UPC #
- 196593600021
- Country of Origin
- China
- Includes
- Cotton Rope Cube Shelf
- Type
- Baskets, Bins & Containers
- Color
- White and Gray
- Item
- Cotton Rope Cube Shelf
- Material
- High-Grade Woven Cotton Rope
Dimensions
- Height
- 5.5 in
- Length
- 12 in
- Width
- 8.5 in
Description
Organizing and decluttering your home is easy with the Set of 3 Woven Baskets for Storage by Home-Complete. This stylish set of 3 small, medium, and large closet storage bins are made of high-grade cotton rope that is woven for a fresh and modern storage option. Whether you use these small baskets for organizing your closet, as functional decor in your living room, for diaper and accessories storage in your kid’s room or nursery, or for bathroom storage, their generous sizes make it easy to organize a variety of home goods. This basket organizer set is designed for sturdiness, style, and longevity, with nesting capabilities for compact storage when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.