Zoro Homepage

Outdoor Solar Deck Light, Black, 20 Lumens, 12PK

  • Mfr # ELJ7965V

  • Zoro # G216036913


product price: $88.75
/pk 12, $7.40/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
(12) Deck Lights (12) Plastic Anchors & Screw Packs (1) User Manual
Length
0.98 in
Width
4.72 in
Depth
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELJ7965V
Zoro #
G216036913
UPC #
889526546908
Country of Origin
China

Dimensions

Length
0.98 in
Width
4.72 in
Depth
4.72 in

Details

Color
Black
Includes
(12) Deck Lights (12) Plastic Anchors & Screw Packs (1) User Manual
Item
Solar Lights

Description

Upgrade your outdoor ambiance and safety with the Home Zone Security 12-Pack of Solar Deck Lights. This convenient pack provides everything you need to bathe your deck, fence, steps, pathways, backyard, or garden in warm light, all powered by the free energy of the sun! These lights are powered by built-in solar panels, so you won't waste money on batteries or deal with any messy wires. Just place them in a sunny spot and let the sun do the work! The weatherproof aluminum and plastic casing ensures these lights can withstand rain, snow, and shine, providing year-round illumination. A built-in sensor automatically turns the lights on at dusk for nighttime visibility and turns them off again at dawn to recharge. Each light emits a gentle 20 lumens of warm light, creating a beautiful and inviting atmosphere without being overbearing. Forget complicated wiring! These deck lights can be easily mounted using the included screws and anchors.


  • •Solar powered - let the sun do the work featuring 4 ultra-bright, 20-lumens-each solar LED lights
  • •Built to last - high-quality aluminum casing construction for durability and a modern design to improve the look and safety of your deck steps, driveway, and uneven pathways
  • •Mount anywhere - quick and painless installation with no wiring required
  • •Push the power button and mount using the included screws and anchors
  • •Auto-on sensor - dusk-to-dawn sensor to keep light off during the day while charging and automatically triggers at night for hours of illumination
  • •Tested and approved for extreme weather rating (IP67) backed with 1-year no-hassle product support
  • •Includes 12 plastic anchors and screw packs and user manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.