8700159455 1.5 in. Black Square Head Plug

  • Mfr # HO577897

  • Zoro # G715799203


product price: $36.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO577897
Zoro #
G715799203
UPC #
723902307168
Country of Origin
China

Description

Features -Plug for closing and terminating the end of a pipe or fitting -Male National Pipe Taper NPT threads for connecting to a female pipe or fitting -Made from malleable iron for tensile strength -NPT threads for creating tighter seals than straight threads -Black finish for corrosion resistance in oil and gas applications -Shape - Square -Size - 1.5 in. -Dimension - 1.6 x 1.6 x 1.3 in. -Item Weight - 0.61 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.