Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC 02100 1800 3 x 3 in. Pipe Coupling

  • Mfr # HO147810

  • Zoro # G604002070


product price: $15.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO147810
Zoro #
G604002070
UPC #
654204796490
Country of Origin
China

Description

Features
  • Schedule Type Number: Schedule 40
  • End 1 Diameter: 3 in.
  • End 2 Diameter: 3 in.
  • End 1 Type: Slip
  • End 2 Type: Slip
  • Material: PVC
  • Product Type: Coupling
  • Application: For Pressure Applications
  • Outlet: S
  • Compatible Pipe Material: PVC
  • Fits For: For Pressure Applications
  • Color Family: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.