Wood Screw, #6, 1 in, Flat Head Phillips Drive

  • Mfr # HO612502

  • Zoro # G003785758


product price: $45.65
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO612502
Zoro #
G003785758
UPC #
654204820690
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Item
Wood Screw

Description

Features
  • 6" x 1"
  • Phillips
  • Flat head
  • Packed/100
Specifications
  • Dimension: 4.7" H x 3" W x 6.7" L
  • Weight: 3.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.