Shop SIMPSON STRONG-TIE
See all product information
Create Account
Outdoor Accents SDWS Structural Screw, 3-1/2 in L, Low-Profile Head, 6-Lobe Drive, 12PK
- Mfr # SDWS22312DBBRC12
- Zoro # G716038295
product price:Â
$
21.15
/pk of 12, $1.76/ea
Key Features
Torx Drive
Fastener Length
3-1/2 in
Drive Size
T40
Materials for Use With
Wood
Standards
IAPMO-UES ER-192
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDWS22312DBBRC12
- Zoro #
- G716038295
- UPC #
- 707392305361
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 3-1/2 in
- Drive Size
- T40
Details
- Drive
- Torx
- Materials for Use With
- Wood
- Standards
- IAPMO-UES ER-192
Description
The Outdoor Accents structural wood screw reduces installation time by driving easily without pre-drilling. When combined with the patented, load-rated Outdoor Accents hex head washer, the solution delivers the decorative appearance of a bolt connection but with a much easier installation. The structural wood screw is now available in three sizes 2 in, 3-1/2 in and 5-1/2 in and can be used with either the Mission Collection or Avant Collection, as well as separately to add flair to any outdoor project. The 3-1/2 in and 5-1/2 in screws are ideal for structural applications. They feature a bold thread design that enables excellent holding to attach ledgers and other secure connections. The 2 in screw is ideal for use with 2X lumber and for adding style to any DIY project.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.