5-Tier Boltless Heavy Duty Metal Shelving Unit, 35.9"W x 16.2"D x 71.3"H, White
- Mfr # 805901
- Zoro # G723648746
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Includes
Shelving Unit, Rubber Mallet, Hardware
Shelving Material
Wood - Laminated
Shelf Capacity
264 lb per shelf
Color
White
Shelving Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805901
- Zoro #
- G723648746
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Includes
- Shelving Unit, Rubber Mallet, Hardware
- Shelving Material
- Wood - Laminated
- Shelf Capacity
- 264 lb per shelf
- Color
- White
- Item
- Boltless Shelving
- Shelving Frame Material
- Steel
- Finish
- Powder Coated
- Load Capacity
- 1,322 lb
Dimensions
- Overall Depth
- 16.2 in
- Overall Width
- 35.9 in
Description
HOMEDANT 5-Tier Heavy Duty Metal Shelving Unit in White. Dimensions: 35.9"W x 16.2"D x 71.3"H. Package Weight: 47.7lb. Weight capacity: 264 lb per shelf (Total 1322 lb). Heavy-duty powder-coated steel frame with laminated wood shelves. Reversible laminated wood shelves (natural wood / white finish). Adjustable shelf heights in 1.18" increments for versatile storage. 3 assembly styles available (Basic, Basket, Blended) to suit your storage needs. Ideal for garage, basement, pantry, closet, or office. Made in Korea. Great for home, commercial, or industrial use. Boltless assembly. Assembly required.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.