Shop All Accent Chairs
Homelegance
Khryseoi Accent Chair, Grey Sheep wool-like fabric
Mfr # HM1404GY-1
Zoro # G309280889
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20.5 in
- Material Metal, Foam
- Overall Length 32.25 in
- Overall Width 24 in
Product Information
- Brand Homelegance
- MFR # HM1404GY-1
- Zoro # G309280889
- UPC # 194840154334
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 20.5 in |
Overall Length | 32.25 in |
Overall Width | 24 in |
Details
Description
Introducing our exquisite Accent Chair in Grey Sheep Wool-Like Fabric, the epitome of elegance and comfort. This stunning chair combines sleek design with the cozy feel of sheep wool, creating a harmonious blend of style and relaxation. Crafted with meticulous attention to detail, the chair features a plush and soft upholstery that resembles the luxurious texture of real sheep wool. Its timeless grey color adds a touch of sophistication to any space, while the ergonomic design ensures optimal comfort and support. Whether placed in a living room, bedroom, or office, this accent chair becomes a focal point, inviting you to unwind and indulge in its inviting embrace. With its combination of chic aesthetics and sumptuous comfort, our Accent Chair in Grey Sheep Wool-Like Fabric is the perfect addition to elevate your home decor and provide a cozy sanctuary for relaxation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- ZORO SELECT Cart with Cabinet, 52-3/4 in. H, Black (45NP05)
- ZOELLER Zoeller 30-0242 1.5 in. 40 PSI Plastic Check Valve (30-0242)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE/W)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- MANHATTAN COMFORT MoMa Accent Chair in Yellow (AC009-YL)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- Homelegance Accent Chairs