
10" Blue And White Floral Round Porcelain Table Vase
Mfr # 565442
Zoro # G822885400
product price: $55.99
/eaKey Features
Watertight
No
Length
10.2 in
Finish
Does Not Apply
Pattern
Floral
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565442
Zoro #
G822885400
UPC #
-
Country of Origin
China
Dimensions
Length
10.2 in
Depth
6.5 in
Width
6.5 in
Size
10 in
Details
Watertight
No
Finish
Does Not Apply
Pattern
Floral
Intended Room
Living Room
Style
Traditional
Hand Painted
Yes
Finish Style
No Distressing
Assembly Required
No
Color
Blue, White
Commercial Use
Yes
Material
Porcelain
Occasion
No Holiday
Vase Type
Table Vase
Shape
Round
Item
Vases
Description
The 10-inch blue and white floral round porcelain table vase is a stunning addition to any home decor. This round table vase showcases exquisite hand-painted floral designs that bring charm and elegance to your space. Crafted from durable porcelain, it combines functionality with aesthetic appeal. Its traditional style makes it a versatile piece that complements various interior themes. Perfect for displaying fresh flowers or as a standalone decorative item, this vase enhances the beauty of your tabletop. Add a touch of sophistication to your living room or dining area with this exquisite piece that promises to catch the eye of every guest. 10.2-inch h x 6.5-inch w x 6.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.