Shop HOMEROOTS
See all product information
Create Account
10" Full Double Foam Hybrid Mattress
- Mfr # 722484
- Zoro # G922908009
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Size
Full / Double
Length
10 in
Color
White
Height
74.8 in
Box Spring Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 722484
- Zoro #
- G922908009
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Box Spring Included
- No
- Style
- Modern
- Commercial Use
- Yes
- Mattress Type
- Hybrid Mattress
- Foam Type
- Polyurethane Foam
- Weight Capacity
- 500 lb
- Packaging
- Compressed and rolled in a box.
- Cooling Technology
- No
- Coil Type
- Pocket Coil
- Mattress Compatible with Adjustable Base
- no
- Box Spring Recommended
- No
Dimensions
- Size
- Full / Double
- Length
- 10 in
- Height
- 74.8 in
- Width
- 53.94 in
Description
The 10-inch full double foam hybrid mattress offers a perfect blend of comfort and support for a restful night's sleep. Crafted with medium comfort level, this mattress adapts to your sleeping position, ensuring you wake up refreshed. The use of high-quality polyurethane foam enhances durability while providing a soft touch. As a hybrid mattress, it combines the best of both worlds with its unique construction. Featuring pocket coil technology, it minimizes motion transfer for undisturbed sleep. This mattress arrives conveniently compressed and rolled in a box, making it easy to set up in any space. Experience personalized comfort every night with this thoughtfully designed mattress that caters to your needs. 74.80-inch h x 53.94-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.