12" Full Double Foam Hybrid Mattress
- Mfr # 722488
- Zoro # G322908111
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Size
Full / Double
Length
12 in
Width
53.94 in
Height
74.8 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722488
- Zoro #
- G322908111
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Full / Double
- Length
- 12 in
- Width
- 53.94 in
- Height
- 74.8 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Mattress Compatible with Adjustable Base
- no
- Packaging
- Compressed and rolled in a box.
- Cooling Technology
- No
- Mattress Type
- Hybrid Mattress
- Box Spring Included
- No
- Weight Capacity
- 500 lb
- Foam Type
- Polyurethane Foam
- Box Spring Recommended
- No
- Coil Type
- Pocket Coil
- Commercial Use
- Yes
- Style
- Modern
Description
The 12-inch full double foam hybrid mattress offers a harmonious blend of comfort and support. Designed with a medium comfort level, this mattress caters to a variety of sleep preferences. It features high-quality polyurethane foam that cradles your body while providing essential pressure relief. The pocket coil system enhances durability and responsiveness, allowing for optimal spinal alignment during the night. This hybrid mattress is perfect for those who appreciate the benefits of both foam and coils. Conveniently packaged, it arrives compressed and rolled in a box, making setup a breeze. Transform your sleep experience with this thoughtfully designed mattress that balances softness and support for restful nights ahead. 74.80-inch h x 53.94-inch w x 12.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.