10" Twin Foam Hybrid Mattress
- Mfr # 722483
- Zoro # G422908585
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Size
Twin
Length
10 in
Width
38.98 in
Height
74.8 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722483
- Zoro #
- G422908585
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Twin
- Length
- 10 in
- Width
- 38.98 in
- Height
- 74.8 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Coil Type
- Pocket Coil
- Style
- Modern
- Packaging
- Compressed and rolled in a box.
- Box Spring Included
- No
- Mattress Compatible with Adjustable Base
- no
- Weight Capacity
- 300 lb
- Cooling Technology
- No
- Mattress Type
- Hybrid Mattress
- Foam Type
- Polyurethane Foam
- Commercial Use
- Yes
- Box Spring Recommended
- No
Description
The 10-inch twin foam hybrid mattress combines comfort and support for a restful night's sleep. Designed with a medium comfort level, it caters to varied sleep preferences. This mattress features high-quality polyurethane foam that adapts to your body's contours, providing personalized comfort. The hybrid design incorporates pocket coils that enhance support and minimize motion transfer, making it ideal for couples. Delivered in a compressed and rolled box, it simplifies transportation and setup in any space. Experience the perfect balance of plush foam and responsive coils with this twin-sized mattress, ensuring you wake up rejuvenated and ready for the day ahead. 74.80-inch h x 38.98-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.