Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59in White Tufted Boucle Upholstered Bench
- Mfr # 714186
- Zoro # G223440581
product price:Â
$
899.99
/ea
Key Features
Bench Pattern
No Pattern and Not Solid Color
Overall Length
18 in
Style
Contemporary
Hand Crafted
No
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714186
- Zoro #
- G223440581
- UPC #
- -
- Country of Origin
- China
- Bench Pattern
- No Pattern and Not Solid Color
- Style
- Contemporary
- Item
- Benches
- Hand Crafted
- No
- Finish
- Natural
- Shape
- Rectangle
- Color
- White
- Bench Type
- Bedroom Bench
- Material
- Upholstery
- Upholstery Color
- White
- Upholstered
- Yes
- Weight Capacity
- 500 lbs
- Nailhead Trim
- No
- Seat Material
- Upholstery
- Assembly
- No Assembly Needed
- Upholstery Material
- Boucle
Dimensions
- Overall Length
- 18 in
- Width
- 59 in
- Overall Depth
- 20 in
Description
Optimize your space and add some charm to your room with the 59-inch white tufted boucle upholstered bench. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.00-inch h x 59.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.