Shop HOMEROOTS
See all product information
Create Account
32in Brown Solid Wood Storage Bench With Cabinet
- Mfr # 718235
- Zoro # G523440700
product price:Â
$
988.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17.7 in
Assembly
No Assembly Needed
Color
Brown
Weight Capacity
37 lbs
Upholstered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718235
- Zoro #
- G523440700
- UPC #
- -
- Country of Origin
- India
- Assembly
- No Assembly Needed
- Color
- Brown
- Weight Capacity
- 37 lbs
- Upholstered
- No
- Leg Material
- Solid Wood
- Leg Color
- Brown
- Style
- Mid-Century
- Finish
- Oak
- Bench Pattern
- Solid Color
- Shape
- Rectangle
- Seat Material
- Solid Wood
- Hand Crafted
- Yes
- Bench Type
- Entryway Bench
- Material
- Solid Wood
- Item
- Benches
Dimensions
- Overall Length
- 17.7 in
- Overall Depth
- 13.8 in
- Width
- 31.5 in
Description
Distinctive in style the 32-inch brown solid wood storage bench with cabinet radiates a versatile charm. This bench features quality construction from solid wood in an updated monotone color scheme with brown as the main color throughout. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 17.70-inch h x 31.50-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.