101in Brown and Green Solid Wood Buffet Table with Six Doors
- Mfr # 488615
- Zoro # G623439376
product price:Â
$
6,021.99
/ea
Key Features
Width
101 in
Finish
Antique
Glass Doors
No
Depth
16 in
Soft Close or Self Close Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488615
- Zoro #
- G623439376
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 101 in
- Depth
- 16 in
- Length
- 36 in
Details
- Finish
- Antique
- Glass Doors
- No
- Soft Close or Self Close Drawers
- No
- Assembly Required
- No Assembly Needed
- Door Included
- Yes
- Commercial Use
- Yes
- Item
- Sideboards
- Style
- Traditional
- Shape
- Rectangular
- Door Design
- Wood Scrollwork
- Purposeful Distressing Type
- Coat/Paint Distressing
- Material
- Solid Wood
- Capacity
- 50
- Sliding Doors
- No
- Includes
- No
- Sideboard Type
- Buffet Table
- Color
- Red
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. Crafted from solid wood, this buffet table features ample storage with shelves included, perfect for organizing your belongings. The rich brown and green color combination adds a touch of elegance to any room, while the solid wood countertop provides a durable surface for displaying decor or serving meals. A stylish and functional addition to your home decor, this sideboard effortlessly combines form and function. 36-inch H x 101-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.