74in Natural Distressed Solid Wood Carved Floral Sideboard with Four Doors
- Mfr # 634322
- Zoro # G123440261
product price:Â
$
3,443.99
/ea
Key Features
Sliding Doors
No
Sideboard Type
Sideboard
Door Design
Carved Floral
Capacity
150
Purposeful Distressing Type
Wood Scoring & Rub Through, No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634322
- Zoro #
- G123440261
- UPC #
- -
- Country of Origin
- India
- Sliding Doors
- No
- Sideboard Type
- Sideboard
- Door Design
- Carved Floral
- Capacity
- 150
- Purposeful Distressing Type
- Wood Scoring & Rub Through, No Distressing
- Style
- Traditional
- Shape
- Rectangular
- Finish
- Natural
- Item
- Sideboards
- Glass Doors
- No
- Material
- Solid Wood
- Commercial Use
- No
- Door Included
- Yes
- Assembly Required
- No Assembly Needed
- Color
- Natural
- Soft Close or Self Close Drawers
- No
- Includes
- No
Dimensions
- Length
- 38 in
- Depth
- 18 in
- Width
- 74 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard offers a warm light brown hue that complements any traditional decor. Its beautifully carved floral detailing enhances the aesthetic appeal while providing functional elegance. With shelves included, it ensures ample storage for your belongings, all neatly organized behind intricately designed doors. The striking black hardware finish adds a touch of sophistication to this exquisite piece, making it a perfect addition to your home. 38.00-inch h x 74.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.