
10.25" X 15.75" X 24.5" Grey Finish And Laminated Metal Accent Table
Mfr # 333170
Zoro # G522833343
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.75 in
Overall Height
24.5 in
Assembly
Full Assembly Needed
Finish
Glossy
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333170
Zoro #
G522833343
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
15.75 in
Overall Height
24.5 in
Overall Length
10.25 in
Details
Assembly
Full Assembly Needed
Finish
Glossy
Item
Tray Tables
Color
Gray
Description
Demonstrate your taste with this alluring accent table, while decorating your room in the same time. It has a beautiful design that will definitely give a breath of freshness to your interior and radiate luxury. Not to mention how obviously well-made it is. This marvelous accent table is expertly made from particle board and metal. Moreover, it's tremendously versatile as well and has a storage drawer that slides out on either side for remotes, coasters and other accessories. You can fit it into any room of your home. It's fantastic for making the place livelier. It's also highly practical besides just standing out with its looks. As for measurements, they are 24.5' for height, 10.25' for width, and 15.75' for depth, and it weighs 11 pounds. This long lasting and sturdy accent table will definitely turn the heads of your guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.