Shop HOMEROOTS
See all product information
Create Account
Set of Two 8" White Solid Wood Box, 2PK
Mfr # 392588
Zoro # G622909788
product price:Â $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
Key Features
Overall Depth
14 in
Overall Length
8 in
Overall Height
4 in
Frame Material
Wood
Includes
2 Pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392588
- Zoro #
- G622909788
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 14 in
- Overall Length
- 8 in
- Overall Height
- 4 in
Details
- Frame Material
- Wood
- Item
- Organizers
- Includes
- 2 Pieces
- Drawers
- No
- Color
- White
- Type
- Box
- Assembly
- No Assembly Needed
- Style
- Modern
- Commercial Use
- No
- Holiday / Occasion
- No Holiday
Description
Elevate your home organization with this sleek set of two 8-inch white solid wood box. Crafted from high-quality solid wood, these modern-style organizers in a crisp white color will seamlessly blend into any decor. The set includes two versatile boxes that are perfect for decluttering small items. Ideal for keeping your space tidy and stylish, these boxes are both functional and aesthetically pleasing. Add a touch of sophistication to your living space while effortlessly storing your belongings with this elegant organizer duo. 4-inch H x 8-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.