Set of Two Brown Wood Box With Lid, 2PK
- Mfr # 489370
- Zoro # G022908534
product price:
$
66.29
/pk of 2, $33.15/ea
Key Features
Shape
Rectangle
Overall Depth
5-1/2 in
Overall Length
13-1/2 in
Overall Height
2-3/4 in
Weight Capacity
3.55519125 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489370
- Zoro #
- G022908534
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Weight Capacity
- 3.55519125 lb
- Frame Material
- Wood
- Assembly
- No Assembly Needed
- Clothing Rod Included
- No
- Holiday / Occasion
- No Holiday
- Handles Included
- No
- Color
- Brown
- Features
- Nesting
- Style
- Transitional
- Drawers
- No
- Commercial Use
- Yes
- Shelves Included
- No
- Item
- Organizers
- Includes
- 2 Pieces; Large Box 2.75 x 13.5 x 5.5, Small Box 2 x 11 x 4.25 in
- Doors Included
- No
- Type
- Box
- Lid Included
- Yes
Dimensions
- Overall Depth
- 5-1/2 in
- Overall Length
- 13-1/2 in
- Overall Height
- 2-3/4 in
Description
Set of two brown wood box with lid offers a stylish solution for your storage needs. This set includes a large box measuring 13.5-inch x 5.5-inch x 2.75-inch and a small box measuring 11-inch x 4.25-inch x 2-inch. Crafted from durable manufactured wood, these rectangular boxes blend seamlessly into transitional decor styles. Their rich brown color adds a warm touch to any room while providing functional organization for your belongings. Perfect for storing small items, this duo not only keeps your space tidy but also enhances your home’s aesthetic charm. The included lids ensure that your items remain securely stored and out of sight when not in use. Embrace both form and function with these beautiful wooden boxes. 2.75-inch h x 13.50-inch w x 5.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.