Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

108" Natural Solid Wood Pedestal Base Dining Table

  • Mfr # 563911

  • Zoro # G422373475


product price: $3,629.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Length
40 in
Tabletop Color
Stone
Width
108 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563911
Zoro #
G422373475
UPC #
-
Country of Origin
India

Dimensions

Length
40 in
Width
108 in
Height
30 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Stone
Item
Dining Table
Commercial Use
Yes

Description

This good looking 108-inch natural solid wood pedestal base dining table is sure to inspire compliments. This table is made from solid wood in a light natural color throughout the base and top. Complete with a purposefully distressed and textural stone finish, this table has an aged, vintage, and rustic feel. A beautiful pedestal base adds some dimension and elegance to your dining. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 108-inch natural solid wood pedestal base dining table is a must-have for your home. 30-inch h x 108-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.