Shop HOMEROOTS
See all product information
Create Account
10in Gray Solid Wood Indoor Outdoor Planter Box
Mfr # 274838
Zoro # G423440015
product price:Â $87.99
/eaKey Features
With Wheels
No
Location
Indoor / Outdoor Use
Assembly Required
No Assembly Needed
Material
Solid Wood
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274838
- Zoro #
- G423440015
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 9 in
- Length
- 17 in
- Width
- 10 in
Details
- With Wheels
- No
- Location
- Indoor / Outdoor Use
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Item
- Outdoor Planters
- Style
- Traditional
- Planter Type
- Planter Box
- Number of Planters Included
- 1
- Color
- Gray
Description
Get the most out of your outdoor space with this 10-inch gray solid wood indoor outdoor planter box. This classic look is timeless, and doesn't require much upkeep to keep plants healthy. Made of solid wood, this planter not only looks good but is built to last. This planter is the perfect way to add instant style to your outdoor space. Even if you have a small space, planters can help still bring the garden to you. 17-inch H x 10-inch W x 9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.