
11" Beige And Brown Color Block Crystal Glass Bud Table Vase
Mfr # 397499
Zoro # G622884597
product price:Â $92.99
/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
Commercial Use
No
Vase Type
Table Vase
Shape
Bud
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397499
Zoro #
G622884597
UPC #
-
Country of Origin
China
Dimensions
Depth
7 in
Length
11 in
Width
7 in
Details
Item
Vases
Occasion
No Holiday
Commercial Use
No
Vase Type
Table Vase
Shape
Bud
Style
Modern
Intended Room
Living Room
Color
Beige, Brown
Finish
Does Not Apply
Material
Crystal Glass
Pattern
Color Block
Assembly Required
No
Watertight
No
Finish Style
No Distressing
Description
This 11-inch beige and brown color block crystal glass bud table vase is the perfect accent to add a neutral design to your living room, bedroom, dining room, or lounge. The vase is made from colored glass that has a narrow tapered mouth. The ombre brown glaze acts as the perfect background for the dark brown colored smoke stripe that sits in the middle of the body of the vase and is beautiful with touches of brown, amber, yellow. This vase will really bring out the freshness and colors of any live or artificial floral arrangements you put in it. You can also use it as a decor accent piece. This vase serves not only as a functional piece but also as a stunning decorative element for your home. 11.00-inch h x 7.00-inch w x 7.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.