11" Black Metal Round Pedestal Centerpiece Bowl

  • Mfr # 609354

  • Zoro # G722360786


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Color
Black
Application Type
No
Assembly Required
No Assembly Needed
Width
11.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609354
Zoro #
G722360786
UPC #
-
Country of Origin
India

Dimensions

Height
6.75 in
Width
11.22 in
Depth
15.55 in

Details

Color
Black
Application Type
No
Assembly Required
No Assembly Needed
Item
Serving Bowl

Description

The 11-inch black metal round pedestal centerpiece bowl is the perfect addition to your living space. This modern and unique bowl features an organically shaped imperfect rim and a smooth matte finish. A pedestal base adds a touch of refinement and sophistication. Not for intended for direct food contact, this bowl is for decorative display use or as a stand-alone décor piece. 6.75-inch h x 11.22-inch w x 15.55-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.