
11" Clear And Gold Cylinder Lead Free Crystal Table Vase
Mfr # 375733
Zoro # G822884861
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Length
10.5 in
Depth
5.5 in
Vase Type
Table Vase
Assembly Required
No
Material
Lead Free Crystal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375733
Zoro #
G822884861
UPC #
-
Country of Origin
Poland
Dimensions
Length
10.5 in
Depth
5.5 in
Width
4 in
Details
Vase Type
Table Vase
Color
Clear, Gold
Assembly Required
No
Material
Lead Free Crystal
Shape
Cylinder
Watertight
Yes
Item
Vases
Commercial Use
Yes
Pattern
Solid Color
Style
Contemporary
Intended Room
Living Room
Occasion
No Holiday
Description
Elevate your interior decor with this 11-inch gold cylinder table vase, crafted from lead-free crystal material that exudes elegance and sophistication. The contemporary style of this vase will seamlessly blend into any modern setting, adding a touch of glamour to your space. The sleek cylindrical shape of the vase offers a minimalist yet chic design, perfect for showcasing your favorite blooms or greenery. The striking gold stripe down the center enhances the luxurious appeal of this piece, making it a standout accessory in any room. Bring a refined and stylish aesthetic to your home with this stunning gold crystal table vase. 10.5-inch h x 4-inch w x 5.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.