Shop UNIQUEWISE

24" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Orange

  • Mfr # QI003242.S.OR

  • Zoro # G704102205


product price:  $75.59
/ea

Key Features

Height
24
Weight
2
Width
8
Length
8
Material
Bamboo
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003242.S.OR
Zoro #
G704102205
UPC #
651355232051
Country of Origin
Viet Nam

Dimensions

Height
24
Width
8
Length
8
Size
Small
Depth
8

Details

Color
Orange
Weight
2
Material
Bamboo

Description

Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.