Shop HOMEROOTS
See all product information
Create Account
11" Foam Gel Memory Foam Mattress
Mfr # 391622
Zoro # G822906549
product price:Â $807.99
/ea
Free Shipping & Returns
Key Features
Length
39 in
Width
74 in
Height
10.5 in
Color
Black, White
Mattress Compatible with Adjustable Base
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391622
- Zoro #
- G822906549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 39 in
- Width
- 74 in
- Height
- 10.5 in
- Box Spring Height
- No
Details
- Color
- Black, White
- Item
- Foam, Spring And Hybrid Mattresses
- Mattress Compatible with Adjustable Base
- Yes
- Foam Type
- Gel Memory Foam
- Cooling Technology
- No
- Box Spring Included
- No
- Box Spring Primary Material
- Metal
- Mattress Type
- Foam Mattress
- Style
- Contemporary
Description
Experience exceptional comfort with the 11-inch foam gel memory foam mattress. Designed with a plush comfort level, it offers a perfect blend of support and softness for a restful night's sleep. This contemporary style mattress comes in elegant black and white colors, adding a touch of sophistication to your bedroom decor. Its compatibility with adjustable bases allows for versatile sleeping positions, ensuring you find your ideal angle for relaxation. The foam gel material helps regulate temperature, providing a cooler sleeping environment throughout the night. With its unique design and modern aesthetics, this mattress promises to enhance your sleeping experience and transform your bedroom into a sanctuary of comfort. 10.5-inch h x 74-inch w x 39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.