
11.5" X 9.5" X 14" Origami Lion Head Wall Decoration
Mfr # 364252
Zoro # G522885090
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Depth
9.5 in
Style
Contemporary
Finish Style
No Distressing
Commercial Use
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364252
Zoro #
G522885090
UPC #
-
Country of Origin
China
Dimensions
Depth
9.5 in
Length
14 in
Width
11.5 in
Details
Style
Contemporary
Finish Style
No Distressing
Commercial Use
No
Assembly Required
No
Shape
Novelty
Wall Decor Type
Hanging Dimensional Sculpture
Material
Resin
Color
Black, Gray
Item
Wall Decor
Description
This origami lions head is hand-shaped using quality resin while maintaining the original origamis look. This creative piece is very attractive with its subtle colors of dark, light gray, and white. It will make a perfect unique wall-hanging piece for any home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.