12" Black Fabric Metal And Wood Two Drawer Dresser
Mfr # 635734
Zoro # G822908062
product price:Â $56.99
/eaKey Features
Hutch Included
No
Number of Drawers
2
Width
11.8 in
Depth
17.7 in
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
635734
Zoro #
G822908062
UPC #
-
Country of Origin
China
Dimensions
Width
11.8 in
Depth
17.7 in
Length
20 in
Details
Hutch Included
No
Number of Drawers
2
Style
Modern
Finish
Matte
Item
Dressers
Color
Black
Doors Included
No
Dresser Orientation
Vertical
Material
Fabric, Metal, Solid and Manufactured Wood
Commercial Use
No
Dresser Type
Standard Dresser
Assembly Required
Full Assembly Needed
Description
Add personality to your bedroom style and a feeling of coziness with this 12-inch black fabric metal and wood two drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade fabric, metal, and solid and manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 20.00-inch h x 11.80-inch w x 17.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.