Shop HOMEROOTS
See all product information
Create Account
12" Black Wood Floating Single Door Bathroom Vanity And Medicine Cabinet
- Mfr # 543575
- Zoro # G422911356
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
11.81 in
Body Material
Manufactured Wood
Height (In.)
31.57 in
Depth (In.)
9.84 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543575
- Zoro #
- G422911356
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 11.81 in
- Height (In.)
- 31.57 in
- Depth (In.)
- 9.84 in
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
Description
The 12-inch black wood floating single door bathroom vanity and medicine cabinet is a perfect blend of functionality and modern style. Crafted from high-quality manufactured wood, it features a sleek black finish that adds sophistication to any bathroom decor. The wall-mounted design maximizes floor space while providing ample storage options. This vanity comes equipped with a soft close door hinge, ensuring quiet and smooth operation. The included medicine cabinet enhances practicality, making it easy to store bathroom essentials. For added convenience, the vanity is designed with stylish handles and drawer pulls that complement the overall aesthetic, creating an inviting atmosphere in your bathroom sanctuary. This piece seamlessly combines elegance with everyday utility. 31.57-inch h x 11.81-inch w x 9.84-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.